
- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 7/16 in Shaft Diameter
- 6 1/8 in Housing Length
features
- Cast iron housing
- Two-bolt mounting
- Alignable
- Eccentric cam locking collar
- Relubricatable
- Wide inner ring
- Triple lip seal
Housing Construction | 1 Piece |
Bearing Type | Ball Bearing |
Lubrication | Relubricatable |
Dynamic Load Rating | 5810 lbf |
Grease Fitting Size | 1/8 in NPT |
Housing Diameter | 3 5/8 in |
RPM [Max] | 700 rpm |
Housing Material | Cast Iron |
End Type | Open End |
Flange Thickness | 5/8 in |
Bolt Circle Dia. | 5 1/8 in |
Flange Type | 2-Bolt Flange |
Seal Type | Triple Lip Contact seals |
Lubricant Type | Exxon Ronex MP |
Overall Width | 2 5/64 in |
Bore Range [Max] | 2.1875 in |
Bore Range [Min] | 0.5 in |
Bearing Design | Non-Expansion |
Bolt Size | 1/2 in |
Housing Length | 6 1/8 in |
Series | 200 |
Housing Width | 1 25/64 in |
Set Screw Torque | 290 to 325 in lb |
Shaft Dia. | 1.4375 in |
Inch/Metric | Inch |
Length Through Bore | 2.01563 in |
Style | 2-Bolt Flange |
Bearing Standoff Distance | 1/16 in |
Collar O.D. | 2 3/16 in |
Locking Device | Eccentric Cam Locking Collar |
Temperature Range [Max] | 225 °F |
Mounted Unit Duty | Standard-Duty |
Duty | Normal-Duty |
Bolt Hole Spacing | 5 1/8 in |
Temperature Range [Min] | -20 °F |
Housing Height | 3 5/8 in |
Weight | 3.318 LB |
EAN or UPC | 662327035167 |
