- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 3/4 in Shaft Diameter
- 4 13/32 in Housing Length
features
- Cast iron housing
- Two-bolt mounting
- Alignable
- Eccentric cam locking collar
- Relubricatable
- Wide inner ring
| Flange Type | 2-Bolt Flange |
| Bearing Standoff Distance | 1/16 in |
| Bolt Size | 3/8 in |
| Bearing Design | Non-Expansion |
| Bearing Insert | YG212NL |
| Housing Height | 2 7/16 in |
| Mounted Unit Duty | Standard-Duty |
| Series | 200 |
| Bore Range [Min] | 0.5 in |
| Seal Type | Single Lip Contact Seals |
| Lubricant Type | Exxon Ronex MP |
| Set Screw Torque | 87 to 92 in lb |
| Style | 2-Bolt Flange |
| Overall Width | 1 51/64 in |
| Shaft Dia. | 0.75 in |
| Housing Width | 1 7/32 in |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/8 in NPT |
| RPM [Max] | 10000 rpm |
| Static Load Rating [Max] | 1480 lbf |
| Bolt Hole Size | 3/8 in |
| Bore Range [Max] | 2.1875 in |
| Length Through Bore | 1.71875 in |
| Temperature Range [Min] | -20 °F |
| Lubrication | Relubricatable |
| Flange Thickness | 0.5625 in |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Cam Locking Collar |
| Dynamic Load Rating | 2870 lbf |
| Housing Diameter | 2.4375 in |
| Bearing Type | Ball Bearing |
| Duty | Normal-Duty |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 3 17/32 in |
| End Type | Open End |
| Housing Length | 4 13/32 in |
| Collar O.D. | 1 5/16 in |
| Bolt Circle Dia. | 3 17/32 in |
| Weight | 1.05 LB |
| EAN or UPC | 662327035020 |

