- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 2 in Shaft Diameter
- 7 7/16 in Housing Length
| Set Screw Torque | 290 to 325 in lb |
| Bearing Design | Non-Expansion |
| RPM [Max] | 3600 rpm |
| Lubricant Type | Exxon Ronex MP |
| Bore Range [Max] | 2 in |
| Flange Type | 2-Bolt Flange |
| Series | 200 |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Standoff Distance | 11/16 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 2 in |
| Dynamic Load Rating | 7920 lbf |
| Length Through Bore | 1.71875 in |
| Flange Thickness | 3/4 in |
| Collar O.D. | 2 3/4 in |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 9/16 in |
| Bearing Type | Ball Bearing |
| Housing Diameter | 4 9/16 in |
| Mounted Unit Duty | Intermediate-Duty |
| Housing Length | 7 7/16 in |
| Bore Range [Min] | 0.5 in |
| Seal Type | Single Lip Contact Seals |
| Locking Device | Eccentric Cam Locking Collar |
| Bolt Hole Spacing | 6 3/16 in |
| Weight | 5.8 LB |
| EAN or UPC | 793699305159 |

