- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1/2 in Shaft Diameter
- 3 7/8 in Housing Length
| RPM [Max] | 9000 rpm |
| Lubricant Type | Amoco Rykon MP |
| Locking Device | Eccentric Cam Locking Collar |
| Shaft Dia. | 0.5 in |
| Bore Range [Min] | 0.5 in |
| Dynamic Load Rating | 2360 lbf |
| Set Screw Torque | 87 to 92 in lb |
| Flange Thickness | 1/2 in |
| Bore Range [Max] | 2 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Series | 200 |
| Mounted Unit Duty | Intermediate-Duty |
| Bearing Standoff Distance | 23/64 in |
| Bolt Size | 3/8 in |
| Collar O.D. | 1 1/8 in |
| Housing Material | Cast Iron |
| Seal Type | Single Lip Contact Seals |
| Housing Length | 3 7/8 in |
| Bolt Hole Spacing | 3 in |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Housing Diameter | 2 1/8 in |
| Grease Fitting Size | 1/4-28 |
| Length Through Bore | 1.125 in |
| Weight | 0.8 LB |
| EAN or UPC | 793699315868 |

