
- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 2 in Shaft Diameter
- 2 21/32 in Overall Width
- 8 1/2 in Housing Length
features
- Two-bolt mounting
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring for increased shaft stability
- Corrosion-resistant powder coating
RPM [Max] | 4360 rpm |
Temperature Range [Max] | 225 °F |
Series | 200 |
Bearing Standoff Distance | 13/32 in |
Housing Construction | 1 Piece |
Bearing Insert | UG232NL |
Bearing Type | Ball Bearing |
Grease Fitting Size | 1/8 in NPT |
Housing Length | 8 1/2 in |
Bolt Hole Size | 5/8 in |
Housing Diameter | 5 in |
Style | 2-Bolt Flange |
End Type | Open End |
Housing Material | Cast Iron |
Overall Width | 2 21/32 in |
Bolt Size | 5/8 in |
Bolt Hole Spacing | 7 1/4 in |
Inch/Metric | Inch |
Bore Range [Min] | 0.5 in |
Locking Device | Setscrew Locking |
Length Through Bore | 2.25 in |
Set Screw Torque | 290 to 325 in lb |
Flange Thickness | 0.8125 in |
Housing Height | 5 in |
Bore Range [Max] | 2.1875 in |
Seal Type | Single Lip Contact Seals |
Dynamic Load Rating | 9800 lbf |
Flange Type | 2-Bolt Flange |
Temperature Range [Min] | -20 °F |
Static Load Rating [Max] | 6570 lbf |
Shaft Dia. | 2 in |
Mounted Unit Duty | Standard-Duty |
Lubricant Type | Exxon Ronex MP |
Duty | Normal-Duty |
Bolt Circle Dia. | 7 1/4 in |
Bearing Design | Non-Expansion |
Lubrication | Relubricatable |
Housing Width | 2 in |
Weight | 7.93 LB |
EAN or UPC | 662327034757 |
