- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 15/16 in Shaft Diameter
- 2 25/64 in Overall Width
- 7 7/16 in Housing Length
| Dynamic Load Rating | 7920 lbf |
| Length Through Bore | 2.09375 in |
| Set Screw Torque | 290 to 325 in lb |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Lubricant Type | Exxon Ronex MP |
| RPM [Max] | 550 rpm |
| Locking Device | Setscrew Locking |
| Series | 200 |
| Bore Range [Min] | 0.5 in |
| Bearing Type | Ball Bearing |
| Housing Length | 7 7/16 in |
| Flange Thickness | 3/4 in |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Hole Spacing | 6 3/16 in |
| Bolt Size | 9/16 in |
| Shaft Dia. | 1.9375 in |
| Bore Range [Max] | 2.1875 in |
| Temperature Range [Max] | 225 °F |
| Mounted Unit Duty | Standard-Duty |
| Flange Type | 2-Bolt Flange |
| Bearing Standoff Distance | 19/64 in |
| Overall Width | 2 25/64 in |
| Seal Type | Triple Lip Contact seals |
| Housing Diameter | 4 9/16 in |
| Weight | 5.83 LB |
| EAN or UPC | 662327034719 |

