- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 11/16 in Shaft Diameter
- 2 9/64 in Overall Width
- 7 3/32 in Housing Length
features
- Two-bolt mounting
- Alignable
- Spring locking set screw mount
- Relubricatable
- Wide inner ring for increased shaft stability
| Bearing Standoff Distance | 7/64 in |
| RPM [Max] | 5,330 rpm |
| Bearing Type | Ball Bearing |
| Grease Fitting Size | 1/8 in NPT |
| Flange Type | 2-Bolt Flange |
| Bearing Insert | UG227NL |
| Overall Width | 2 9/64 in |
| Duty | Normal-Duty |
| Housing Length | 7 3/32 in |
| Lubricant Type | Exxon Ronex MP |
| Bolt Hole Spacing | 5 27/32 in |
| Housing Diameter | 4 1/4 in |
| Inch/Metric | Inch |
| Set Screw Torque | 165 to 185 in lb |
| Lubrication | Relubricatable |
| Bore Range [Min] | 1/2 in |
| Bearing Design | Non-Expansion |
| Seal Type | Single Lip Contact Seals |
| Temperature Range [Max] | 225 °F |
| Housing Construction | 1 Piece |
| Housing Height | 4 1/4 in |
| Length Through Bore | 2 1/32 in |
| Locking Device | Spring Locking Collar |
| Flange Thickness | 5/8 in |
| Series | 200 |
| Mounted Unit Duty | Standard-Duty |
| Bolt Size | 1/2 in |
| Housing Material | Cast Iron |
| Style | 2-Bolt Flange |
| Temperature Range [Min] | -20 °F |
| Shaft Dia. | 1 11/16 in |
| Dynamic Load Rating | 7,370.00 lbf |
| Bore Range [Max] | 2 3/16 in |
| End Type | Open End |
| Housing Width | 1 19/32 in |
| Weight | 5.05 LB |
| EAN or UPC | 662327034665 |

