- Normal Duty Cast Iron 2-Bolt Flange
- 1 3/8" Shaft
- Regreasable
- Non-Expansion
- Ball Bearing
features
- Two-bolt mounting
- Alignable
- Spring locking set screw mount
- Relubricatable
- Wide inner ring for increased shaft stability
| Housing Height | 3 5/8 in |
| Overall Width | 1 59/64 in |
| Housing Length | 6 1/8 in |
| Temperature Range [Max] | 200 °F |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 1 3/8 in |
| Bolt Hole Spacing | 5 1/8 in |
| End Type | Open End |
| Bolt Hole Size | 1/2 in |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Spring Locking Collar |
| Seal Type | Single Lip Seals |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Dynamic Load Rating | 4,470.00 lbf |
| Temperature Range [Min] | -20 °F |
| Length Through Bore | 1 49/64 in |
| Flange Thickness | 5/8 in |
| Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Housing Width | 1 13/32 in |
| Bolt Size | 1/2 in |
| Style | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Bearing Insert | UG222NL |
| Static Load Rating [Max] | 3,440.00 lbf |
| Housing Construction | 1 Piece |
| Weight | 3.0 LB |
| EAN or UPC | 662327034504 |

