Skip to content Skip to navigation menu
Link-BeltFX3U211HK17

FX3U211HK17

200 Series Standard-Duty 2-Bolt Flange Block
Item #101872948
  • Non-Expansion Ball Bearing Flange Pillow Block
  • 2-Bolt Flange Type
  • 11/16 in Shaft Diameter
Link-BeltFX3U211HK17
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Non-Expansion Ball Bearing Flange Pillow Block
  • 2-Bolt Flange Type
  • 11/16 in Shaft Diameter
Shaft Dia. 0.6875 in
Bearing Design Non-Expansion
Housing Material Cast Iron
Flange Type 2-Bolt Flange
Mounted Unit Duty Standard-Duty
Locking Device Setscrew Locking
Seal Type Clearance Seals
Bearing Type Ball Bearing
Bore Range [Min] 0.5 in
Series 200
Bore Range [Max] 2.1875 in
Weight 0.8 LB
EAN or UPC 662327448332
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison