- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 35 mm Shaft Diameter
- 43.7 mm Overall Width
- 155.6 mm Housing Length
| RPM [Max] | 4800 rpm |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/8 in NPT |
| Housing Diameter | 93.7 mm |
| Seal Type | Single Lip Contact Seals |
| Lubricant Type | Exxon Ronex MP |
| Dynamic Load Rating | 5810 lbf |
| Bearing Design | Non-Expansion |
| Bore Range [Max] | 2.25 in |
| Bolt Hole Spacing | 130.18 mm |
| Overall Width | 43.7 mm |
| Bearing Type | Ball Bearing |
| Bearing Standoff Distance | 3.6 mm |
| Bore Range [Min] | 0.5 in |
| Flange Thickness | 14.3 mm |
| Set Screw Torque | 165 to 185 in lb |
| Mounted Unit Duty | Intermediate-Duty |
| Housing Material | Cast Iron |
| Series | 200 |
| Housing Length | 155.6 mm |
| Locking Device | Setscrew Locking |
| Length Through Bore | 39.67 mm |
| Shaft Dia. | 35 mm |
| Bolt Size | 12 mm |
| Flange Type | 2-Bolt Flange |
| Weight | 2.5 LB |
| EAN or UPC | 662864717922 |

