- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 30 mm Shaft Diameter
- 38.1 mm Overall Width
- 141.3 mm Housing Length
| Grease Fitting Size | 1/8 in NPT |
| Bolt Hole Spacing | 116.68 mm |
| Housing Material | Cast Iron |
| Shaft Dia. | 30 mm |
| Bore Range [Max] | 2.25 in |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seals |
| Lubricant Type | Exxon Ronex MP |
| Temperature Range [Max] | 225 °F |
| Mounted Unit Duty | Intermediate-Duty |
| Series | 200 |
| Bore Range [Min] | 0.5 in |
| Housing Diameter | 81 mm |
| Flange Thickness | 13.5 mm |
| Set Screw Torque | 87 to 92 in lb |
| Length Through Bore | 34.14 mm |
| Flange Type | 2-Bolt Flange |
| RPM [Max] | 5600 rpm |
| Bolt Size | 10 mm |
| Dynamic Load Rating | 4390 lbf |
| Locking Device | Setscrew Locking |
| Bearing Standoff Distance | 3.6 mm |
| Overall Width | 38.1 mm |
| Bearing Design | Non-Expansion |
| Housing Length | 141.3 mm |
| Weight | 1.78 LB |
| EAN or UPC | 662864717830 |

