- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 25 mm Shaft Diameter
- 33.3 mm Overall Width
- 123.8 mm Housing Length
| Lubricant Type | Exxon Ronex MP |
| Bearing Type | Ball Bearing |
| Bore Range [Min] | 0.5 in |
| Mounted Unit Duty | Intermediate-Duty |
| Grease Fitting Size | 1/4-28 |
| Series | 200 |
| Housing Diameter | 69.8 mm |
| Shaft Dia. | 25 mm |
| Flange Thickness | 12.7 mm |
| Overall Width | 33.3 mm |
| Housing Material | Cast Iron |
| Seal Type | Single Lip Contact Seals |
| Bolt Hole Spacing | 98.82 mm |
| Length Through Bore | 29.77 mm |
| Locking Device | Setscrew Locking |
| Flange Type | 2-Bolt Flange |
| Housing Length | 123.8 mm |
| Bore Range [Max] | 2.25 in |
| RPM [Max] | 6800 rpm |
| Dynamic Load Rating | 3150 lbf |
| Bearing Standoff Distance | 3.2 mm |
| Temperature Range [Max] | 225 °F |
| Bearing Design | Non-Expansion |
| Bolt Size | 10 mm |
| Set Screw Torque | 87 to 92 in lb |
| Weight | 2.0 LB |
| EAN or UPC | 662864717489 |

