- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1/2 in Shaft Diameter
| Bearing Design | Non-Expansion |
| Lubrication | Food Grade Grease |
| Locking Device | Setscrew Locking |
| Seal Type | Single Lip Contact Seals |
| Bearing Type | Ball Bearing |
| Bore Range [Min] | 0.5 in |
| Flange Type | 2-Bolt Flange |
| Bore Range [Max] | 2.25 in |
| Shaft Dia. | 0.5 in |
| Finish | Black Oxide Bearing |
| Mounted Unit Duty | Intermediate-Duty |
| Series | 200 |
| Housing Material | Cast Iron |
| Weight | 3.9 LB |
| EAN or UPC | 662864723909 |

