- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 5/8 in Shaft Diameter
- 1 13/16 in Overall Width
- 6 3/4 in Housing Length
| Bore Range [Min] | 0.5 in |
| Seal Type | Single Lip Contact Seals |
| Housing Diameter | 4 1/8 in |
| Bearing Type | Ball Bearing |
| Bearing Standoff Distance | 5/32 in |
| Lubricant Type | Exxon Ronex MP |
| Grease Fitting Size | 1/8 in NPT |
| Locking Device | Setscrew Locking |
| Bolt Size | 1/2 in |
| Flange Thickness | 9/16 in |
| Series | 200 |
| Shaft Dia. | 1.625 in |
| Mounted Unit Duty | Intermediate-Duty |
| Housing Length | 6 3/4 in |
| Length Through Bore | 1.65625 in |
| Bore Range [Max] | 2.25 in |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 7330 lbf |
| Bolt Hole Spacing | 5 21/32 in |
| Housing Material | Cast Iron |
| Overall Width | 1 13/16 in |
| RPM [Max] | 4500 rpm |
| Bearing Design | Non-Expansion |
| Set Screw Torque | 165 to 185 in lb |
| Flange Type | 2-Bolt Flange |
| Weight | 3.9 LB |
| EAN or UPC | 662864716697 |

