- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 2 in Shaft Diameter
- 2 in Overall Width
- 8 1/2 in Housing Length
| Lubricant Type | Almsol 1250 |
| Series | 200 |
| RPM [Max] | 5800 rpm |
| Overall Width | 2 in |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 2 in |
| Bolt Hole Spacing | 7 1/4 in |
| Bore Range [Max] | 2.25 in |
| Flange Thickness | 0.71875 in |
| Bearing Standoff Distance | 11/64 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Bolt Size | 5/8 in |
| Locking Device | Setscrew Locking |
| Mounted Unit Duty | Intermediate-Duty |
| Lubrication | High Temperature Grease |
| Length Through Bore | 1.8125 in |
| Grease Fitting Size | 1/8 in NPT |
| Seal Type | Viton Single Lip Contact seals |
| Bore Range [Min] | 0.5 in |
| Housing Length | 8 1/2 in |
| Set Screw Torque | 290 to 325 in lb |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 9800 lbf |
| Weight | 0.0 LB |

