- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 3/4 in Shaft Diameter
- 7 3/32 in Housing Length
features
- Two-bolt mounting
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Extended inner ring
- Corrosion-resistant powder coating
| Bore Range [Max] | 2.25 in |
| Series | 200 |
| Overall Width | 2 9/64 in |
| Finish | Nickel Plated/Black Oxide Bearing Insert |
| Shaft Dia. | 1.75 in |
| Lubricant Type | Chevron FM2 Food Grade |
| Housing Width | 2 19/32 in |
| Bearing Standoff Distance | 3/8 in |
| Housing Diameter | 4.25 in |
| RPM [Max] | 9000 rpm |
| Length Through Bore | 1.76563 in |
| Housing Height | 4 1/4 in |
| Duty | Intermediate-Duty |
| Dynamic Load Rating | 7370 lbf |
| Temperature Range [Max] | 225 °F |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 5 27/32 in |
| Set Screw Torque | 165 to 185 in lb |
| Grease Fitting Size | 1/8 in NPT |
| Locking Device | Setscrew Locking |
| Housing Construction | 1 Piece |
| Lubrication | Food Grade Grease |
| Bolt Size | 1/2 in |
| Housing Length | 7 3/32 in |
| End Type | Open End |
| Inch/Metric | Inch |
| Mounted Unit Duty | Intermediate-Duty |
| Bearing Type | Ball Bearing |
| Bore Range [Min] | 0.5 in |
| Bearing Design | Non-Expansion |
| Seal Type | Single Lip Contact Seals |
| Flange Thickness | 0.625 in |
| Temperature Range [Min] | -20 °F |
| Style | 2-Bolt Flange |
| Bolt Hole Spacing | 5 27/32 in |
| Weight | 4.3 LB |
| EAN or UPC | 662327401450 |

