- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 3/4 in Shaft Diameter
- 1 29/32 in Overall Width
- 7 1/16 in Housing Length
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 5 27/32 in |
| Lubricant Type | Almsol 1250 |
| Temperature Range [Max] | 400 °F |
| Series | 200 |
| Housing Diameter | 4 3/8 in |
| Bearing Standoff Distance | 1/8 in |
| Lubrication | Special Lubricant |
| Housing Length | 7 1/16 in |
| Shaft Dia. | 1.75 in |
| Bearing Type | Ball Bearing |
| Flange Thickness | 9/16 in |
| Locking Device | Setscrew Locking |
| Grease Fitting Size | 1/8 in NPT |
| RPM [Max] | 4000 rpm |
| Seal Type | Viton Single Lip Contact seals |
| Mounted Unit Duty | Intermediate-Duty |
| Flange Type | 2-Bolt Flange |
| Overall Width | 1 29/32 in |
| Bore Range [Min] | 0.5 in |
| Dynamic Load Rating | 7370 lbf |
| Bore Range [Max] | 2.25 in |
| Set Screw Torque | 165 to 185 in lb |
| Bolt Size | 9/16 in |
| Length Through Bore | 1.76563 in |
| Bearing Design | Non-Expansion |
| Weight | 0.0 LB |

