- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 7/16 in Shaft Diameter
| Locking Device | Setscrew Locking |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Internal Clearance | C4 |
| Bearing Design | Non-Expansion |
| Finish | Black Oxide Bearing |
| Housing Material | Cast Iron |
| Lubrication | High Temperature Grease |
| Bore Range [Max] | 2.25 in |
| Shaft Dia. | 1.4375 in |
| Bore Range [Min] | 0.5 in |
| Mounted Unit Duty | Intermediate-Duty |
| Seal Type | Viton Single Lip Contact seals |
| Series | 200 |
| Weight | 2.5 LB |
| EAN or UPC | 662864723930 |

