- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 3/8 in Shaft Diameter
- 6 1/8 in Housing Length
features
- Two-bolt mounting
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Extended inner ring
- Corrosion-resistant powder coating
| Bore Range [Max] | 2.25 in |
| Housing Height | 3 5/8 in |
| Temperature Range [Max] | 225 °F |
| Duty | Intermediate-Duty |
| Bolt Hole Size | 1/2 in |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Housing Diameter | 3.625 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Min] | -20 °F |
| Bearing Standoff Distance | 23/64 in |
| Overall Width | 1 59/64 in |
| Housing Width | 1 13/32 in |
| Bearing Type | Ball Bearing |
| Bolt Size | 1/2 in |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 5 1/8 in |
| Shaft Dia. | 1.375 in |
| RPM [Max] | 9000 rpm |
| Seal Type | Single Lip Contact Seals |
| Locking Device | Setscrew Locking |
| Finish | Nickel Plated |
| End Type | Open End |
| Flange Thickness | 0.625 in |
| Style | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 5810 lbf |
| Static Load Rating [Max] | 3440 lbf |
| Length Through Bore | 1.5625 in |
| Housing Length | 6 1/8 in |
| Lubrication | Relubricatable |
| Bearing Insert | SG223EL |
| Lubricant Type | Chevron FM2 Food Grade |
| Bolt Circle Dia. | 5 1/8 in |
| Mounted Unit Duty | Intermediate-Duty |
| Bore Range [Min] | 0.5 in |
| Grease Fitting Size | 1/8 in NPT |
| Set Screw Torque | 165 to 185 in lb |
| Series | 200 |
| Weight | 2.83 LB |
| EAN or UPC | 662327401405 |

