- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 3/8 in Shaft Diameter
- 1 23/32 in Overall Width
- 6 1/8 in Housing Length
| Shaft Dia. | 1.375 in |
| Locking Device | Setscrew Locking |
| Overall Width | 1 23/32 in |
| Bearing Standoff Distance | 9/64 in |
| Dynamic Load Rating | 5810 lbf |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Intermediate-Duty |
| RPM [Max] | 4800 rpm |
| Length Through Bore | 1.5625 in |
| Housing Length | 6 1/8 in |
| Series | 200 |
| Flange Thickness | 9/16 in |
| Lubricant Type | Almsol 1250 |
| Bore Range [Max] | 2.25 in |
| Lubrication | High Temperature Grease |
| Housing Diameter | 3 11/16 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Set Screw Torque | 165 to 185 in lb |
| Bearing Type | Ball Bearing |
| Seal Type | Viton Single Lip Contact seals |
| Temperature Range [Max] | 400 °F |
| Flange Type | 2-Bolt Flange |
| Bore Range [Min] | 0.5 in |
| Bolt Hole Spacing | 5 1/8 in |
| Weight | 2.6 LB |
| EAN or UPC | 662864716659 |

