- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 in Shaft Diameter
| Bearing Type | Ball Bearing |
| Lubrication | Special Lubricant |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2.25 in |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Series | 200 |
| Mounted Unit Duty | Intermediate-Duty |
| Housing Material | Cast Iron |
| Shaft Dia. | 1 in |
| Locking Device | Setscrew Locking |
| Seal Type | Flingers Only - Free Running |
| Weight | 1.25 LB |
| EAN or UPC | 662864717410 |

