
- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 in Shaft Diameter
Series | 200 |
Seal Type | Single Lip Contact Seals |
Bearing Type | Ball Bearing |
Locking Device | Setscrew Locking |
Housing Material | Cast Iron |
Bore Range [Min] | 0.5 in |
Bore Range [Max] | 2.25 in |
Flange Type | 2-Bolt Flange |
Bearing Design | Non-Expansion |
Shaft Dia. | 1 in |
Mounted Unit Duty | Intermediate-Duty |
Weight | 1.4 LB |
EAN or UPC | 793699549447 |
