- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 5/8 in Shaft Diameter
- 1 1/8 in Overall Width
- 3 7/8 in Housing Length
| Set Screw Torque | 33 to 40 in lb |
| Bolt Size | 3/8 in |
| Locking Device | Setscrew Locking |
| Length Through Bore | 0.984375 in |
| Housing Length | 3 7/8 in |
| Mounted Unit Duty | Intermediate-Duty |
| Dynamic Load Rating | 2360 lbf |
| Seal Type | Flingers Only - Free Running |
| Series | 200 |
| Bolt Hole Spacing | 3 in |
| Lubricant Type | Exxon Ronex MP |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/4-28 |
| Flange Type | 2-Bolt Flange |
| Flange Thickness | 3/8 in |
| Overall Width | 1 1/8 in |
| RPM [Max] | 15800 rpm |
| Bearing Standoff Distance | 9/64 in |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 0.625 in |
| Bore Range [Max] | 2.25 in |
| Housing Diameter | 2 5/16 in |
| Bore Range [Min] | 0.5 in |
| Weight | 0.8 LB |
| EAN or UPC | 662864717977 |

