Skip to content Skip to navigation menu
Link-BeltFX3CL212NK6

FX3CL212NK6

3/4 in Cast Iron Standard Duty 2 Bolt Flange Block
Item #114650433
Link-BeltFX3CL212NK6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • FX3CL212NK6 Flange Blocks Ball Bearings

features

  • 3/4" Mounted Ball Bearing
  • Standard Duty
  • Cast Iron 2-Bolt Flange Block
  • Centrik-Lok CL Locking Device
  • Single Lip Contact Seal
  • 100% Grease Filled
  • Housing Plugged
Weight 1.2 LB
EAN or UPC 662864730174
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison