- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 3/4 in Shaft Diameter
- 4 13/32 in Housing Length
| Mounted Unit Duty | Standard-Duty |
| Bolt Hole Spacing | 3 17/32 in |
| Bearing Design | Non-Expansion |
| Series | 200 |
| Bearing Type | Ball Bearing |
| Bearing Standoff Distance | 13/64 in |
| Bolt Size | 3/8 in |
| Bore Range [Max] | 2.25 in |
| Lubricant Type | Mobil Velocite #10 Oil |
| Flange Type | 2-Bolt Flange |
| Locking Device | Centrik-Lok CL Locking Collar |
| RPM [Max] | 13400 rpm |
| Seal Type | Flingers Only - Free Running |
| Bore Range [Min] | 0.5 in |
| Grease Fitting Size | 1/8 in NPT |
| Collar O.D. | 2 1/16 in |
| Housing Material | Cast Iron |
| Size Code | 204 |
| Shaft Dia. | 0.75 in |
| Housing Diameter | 2.4375 in |
| Set Screw Torque | 65 to 72 in lb |
| Flange Thickness | 0.5625 in |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 1.34375 in |
| Housing Length | 4 13/32 in |
| Dynamic Load Rating | 2870 lbf |
| Static Load Rating | 1480 lbf |
| Weight | 1.2 LB |
| EAN or UPC | 662864874229 |

