
- Non-Expansion Ball Bearing Flange Pillow Block
- 3-Bolt Flange Type
- 1 7/16 in Shaft Diameter
features
- High test iron housing
- Three bolt (carriage) mounting
- Alignable
- Eccentric cam locking collar
- Extended and wide inner ring
Series | 200 |
Flange Type | 3-Bolt Flange |
Static Load Rating [Max] | 3440 lbf |
Collar O.D. | 2 3/16 in |
Dynamic Load Rating | 5810 lbf |
Housing Length | 4 13/16 in |
Bolt Size | 3/8 in |
Bearing Insert | WG223EL |
Mounted Unit Duty | Intermediate-Duty |
End Type | Open End |
Flange Thickness | 1/2 in |
Overall Width | 1 21/32 in |
Bore Range [Min] | 0.5 in |
Style | 3-Bolt Flange |
Grease Fitting Size | 1/4-28 |
RPM [Max] | 4800 rpm |
Bearing Type | Ball Bearing |
Shaft Dia. | 1.4375 in |
Bolt Hole Spacing | 3 15/16 in |
Set Screw Torque | 290 to 325 in lb |
Lubrication | Relubricatable |
Housing Height | 3 1/2 in |
Inch/Metric | Inch |
Bolt Circle Dia. | 3 15/16 in |
Temperature Range [Min] | -20 °F |
Housing Diameter | 3 7/32 in |
Housing Width | 15/16 in |
Lubricant Type | Exxon Ronex MP |
Length Through Bore | 1.53125 in |
Duty | Intermediate-Duty |
Housing Material | High-Test Iron |
Seal Type | Single Lip Contact Seals |
Temperature Range [Max] | 225 °F |
Bore Range [Max] | 2 in |
Bolt Hole Size | 3/8 in |
Bearing Design | Non-Expansion |
Locking Device | Eccentric Cam Locking Collar |
Housing Construction | 1 Piece |
Shape | Round |
Weight | 1.795 LB |
EAN or UPC | 662327032517 |
