- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 1/2 in Shaft Diameter
features
- High test iron housing
- Four-bolt (carriage) mounting
- Alignable
- Eccentric cam locking collar
- Extended and wide inner ring
| End Type | Open End |
| Lubricant Type | Exxon Ronex MP |
| Housing Diameter | 3 15/32 in |
| Shaft Dia. | 1.5 in |
| Bore Range [Min] | 0.5 in |
| Collar O.D. | 2 3/8 in |
| Bolt Circle Dia. | 4 11/16 in |
| Bearing Type | Ball Bearing |
| Flange Thickness | 5/8 in |
| Locking Device | Eccentric Cam Locking Collar |
| Housing Width | 1 1/8 in |
| Overall Width | 1 29/32 in |
| Bearing Design | Non-Expansion |
| RPM [Max] | 4500 rpm |
| Shape | Round |
| Dynamic Load Rating | 7330 lbf |
| Bolt Hole Spacing | 4 11/16 in |
| Housing Material | High-Test Iron |
| Lubrication | Relubricatable |
| Bore Range [Max] | 2 in |
| Seal Type | Single Lip Contact Seals |
| Inch/Metric | Inch |
| Temperature Range [Min] | -20 °F |
| Housing Construction | 1 Piece |
| Set Screw Torque | 290 to 325 in lb |
| Housing Length | 5 13/16 in |
| Length Through Bore | 1.71875 in |
| Style | 4-Bolt Flange |
| Series | 200 |
| Duty | Intermediate-Duty |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Max] | 225 °F |
| Mounted Unit Duty | Intermediate-Duty |
| Housing Height | 3 7/8 in |
| Bolt Size | 1/2 in |
| Weight | 2.75 LB |
| EAN or UPC | 662327032807 |

