Skip to content Skip to navigation menu
Link-BeltFW218E

FW218E

200 Series Intermediate-Duty 3-Bolt Flange Block
Item #102114356
  • Non-Expansion Ball Bearing Flange Pillow Block
  • 3-Bolt Flange Type
  • 1 1/8 in Shaft Diameter
Link-BeltFW218E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Non-Expansion Ball Bearing Flange Pillow Block
  • 3-Bolt Flange Type
  • 1 1/8 in Shaft Diameter

features

  • High test iron housing
  • Three bolt (carriage) mounting
  • Alignable
  • Eccentric cam locking collar
  • Extended and wide inner ring
Length Through Bore 1.40625 in
Bolt Hole Spacing 3 9/16 in
Lubrication Relubricatable
Housing Height 3 3/32 in
Lubricant Type Exxon Ronex MP
Set Screw Torque 165 to 185 in lb
Locking Device Eccentric Cam Locking Collar
Housing Diameter 2 23/32 in
Bore Range [Max] 2 in
Temperature Range [Min] -20 °F
Temperature Range [Max] 225 °F
Overall Width 1 17/32 in
Inch/Metric Inch
RPM [Max] 5600 rpm
Seal Type Single Lip Contact Seals
Flange Thickness 15/32 in
Bearing Type Ball Bearing
Bolt Circle Dia. 3 9/16 in
Series 200
Bore Range [Min] 0.5 in
Bolt Size 3/8 in
End Type Open End
Shape Round
Style 3-Bolt Flange
Duty Intermediate-Duty
Housing Length 4 7/16 in
Dynamic Load Rating 4390 lbf
Collar O.D. 1 3/4 in
Bearing Design Non-Expansion
Housing Material High-Test Iron
Housing Width 57/64 in
Flange Type 3-Bolt Flange
Housing Construction 1 Piece
Shaft Dia. 1.125 in
Mounted Unit Duty Intermediate-Duty
Weight 1.31 LB
EAN or UPC 662327032739
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison