- Non-Expansion Ball Bearing Flange Pillow Block
- 3-Bolt Flange Type
- 1 in Shaft Diameter
| Lubricant Type | Exxon Ronex MP |
| Length Through Bore | 1.21875 in |
| Locking Device | Eccentric Cam Locking Collar |
| Bolt Size | 5/16 in |
| Shape | Round |
| Bore Range [Max] | 2 in |
| Bore Range [Min] | 0.5 in |
| Flange Type | 3-Bolt Flange |
| Mounted Unit Duty | Intermediate-Duty |
| Housing Material | High-Test Iron |
| Collar O.D. | 1 1/2 in |
| Dynamic Load Rating | 3150 lbf |
| Shaft Dia. | 1 in |
| Housing Height | 2 5/8 in |
| Bearing Type | Ball Bearing |
| Lubrication | Non-Relubricatable |
| Housing Diameter | 2 9/32 in |
| Series | 200 |
| Temperature Range [Max] | 225 °F |
| Flange Thickness | 27/64 in |
| Seal Type | Single Lip Contact Seals |
| Set Screw Torque | 87 to 92 in lb |
| Bearing Design | Non-Expansion |
| RPM [Max] | 6800 rpm |
| Bolt Hole Spacing | 3 in |
| Weight | 0.81 LB |
| EAN or UPC | 793699283549 |

