- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 3 1/2 in Shaft Diameter
- 11 in Housing Length
features
- Four-bolt mounting
- Fixed
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Corrosion-resistant powder coating
| Lubricant Type | Exxon Ronex MP |
| Flange Thickness | 1.25 in |
| RPM [Max] | 3100 rpm |
| Housing Material | Cast Iron |
| Housing Height | 11 in |
| Dynamic Load Rating | 35070 lbf |
| Bolt Size | 1 in |
| Housing Width | 4 5/32 in |
| Housing Length | 11 in |
| End Type | Open End |
| Shape | Square |
| Bore Range [Min] | 0.875 in |
| Set Screw Torque | 1225 to 1350 in lb |
| Shaft Dia. | 3.5 in |
| Series | 300 |
| Collar O.D. | 6 in |
| Duty | Heavy-Duty |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Seal Type | Clearance Seals |
| Temperature Range [Min] | -20 °F |
| Overall Width | 5 5/32 in |
| Bolt Hole Spacing | 8 1/2 in |
| Housing Construction | 1 Piece |
| Length Through Bore | 4.9375 in |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Housing Diameter | 9.25 in |
| Temperature Range [Max] | 225 °F |
| Bore Range [Max] | 3.9375 in |
| Locking Device | Setscrew Locking Collar |
| Grease Fitting Size | 1/8 in NPT |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 12.021 in |
| Style | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Bearing Standoff Distance | 7/32 in |
| Weight | 58.0 LB |
| EAN or UPC | 662327883393 |

