- Fixed Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 15/16 in Shaft Diameter
| Bearing Type | Ball Bearing |
| Shaft Dia. | 1.9375 in |
| Bearing Design | Fixed |
| Shape | Square |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Seal Type | Double Lip Contact Seals |
| Series | 300 |
| Mounted Unit Duty | Heavy-Duty |
| Bore Range [Max] | 3.9375 in |
| Locking Device | Setscrew Locking Collar |
| Bore Range [Min] | 0.875 in |
| Weight | 12.35 LB |
| EAN or UPC | 793699298949 |

