- Fixed Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 11/16 in Shaft Diameter
- 6 1/4 in Housing Length
features
- Corrosion-resistant powder coating
- Four-bolt mounting
- Fixed
- Alignable
- Spring locking setscrew mount
- Relubricatable
| Collar Extension | 35/64 in |
| Housing Width | 2 13/64 in |
| Static Load Rating [Max] | 7110 lbf |
| Grease Fitting Size | 1/8 in NPT |
| Housing Diameter | 5 in |
| Mounted Unit Duty | Heavy-Duty |
| Series | 300 |
| Length Through Bore | 2.59375 in |
| Shaft Dia. | 1.6875 in |
| RPM [Max] | 6200 rpm |
| Temperature Range [Min] | -20 °F |
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | 5/8 in |
| Shape | Square |
| Bore Range [Max] | 3.9375 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Style | 4-Bolt Flange |
| Set Screw Torque | 290 to 325 in lb |
| Housing Height | 6 1/4 in |
| Bolt Hole Spacing | 4 7/8 in |
| Lubrication | Relubricatable |
| Overall Width | 2 3/4 in |
| Lubricant Type | Exxon Ronex MP |
| Bore Range [Min] | 0.875 in |
| Dynamic Load Rating | 11870 lbf |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| End Type | Open End |
| Seal Type | Clearance Seals |
| Duty | Heavy-Duty |
| Housing Length | 6 1/4 in |
| Temperature Range [Max] | 225 °F |
| Bearing Insert | UG327L |
| Bearing Design | Fixed |
| Bolt Circle Dia. | 6.894 in |
| Flange Thickness | 11/16 in |
| Bearing Standoff Distance | 5/32 in |
| Collar O.D. | 3 1/4 in |
| Weight | 11.949 LB |
| EAN or UPC | 662327734817 |

