- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 1/2 in Shaft Diameter
- 6 in Housing Length
features
- Four-bolt mounting
- Fixed
- Alignable
- Spring locking set screw mount
- Relubricatable
- Corrosion-resistant powder coating
| Bolt Hole Spacing | 4 5/8 in |
| Bore Range [Max] | 3 15/16 in |
| End Type | Open End |
| Bore Range [Min] | 7/8 in |
| Series | 300 |
| Shape | Square |
| Bearing Insert | UG324L |
| Seal Type | Clearance Seals |
| Flange Thickness | 5/8 in |
| Length Through Bore | 2 5/16 in |
| Style | 4-Bolt Flange |
| Housing Diameter | 4 9/16 in |
| Housing Height | 6 in |
| Bearing Type | Ball Bearing |
| Housing Length | 6 in |
| Dynamic Load Rating | 7,020.00 lbf |
| Lubricant Type | Exxon Ronex MP |
| Overall Width | 2 15/32 in |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 1 1/2 in |
| Static Load Rating [Max] | 5,390.00 lbf |
| Housing Width | 1 31/32 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Collar O.D. | 3 1/16 in |
| Bearing Design | Non-Expansion |
| Bearing Standoff Distance | 5/32 in |
| Duty | Heavy-Duty |
| Mounted Unit Duty | Heavy-Duty |
| Grease Fitting Size | 1/8 in NPT |
| Temperature Range [Min] | -20 °F |
| Collar Extension | 1/2 in |
| Temperature Range [Max] | 225 °F |
| Housing Construction | 1 Piece |
| Set Screw Torque | 165 to 185 in lb |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Bolt Size | 5/8 in |
| Weight | 3.832 LB |
| EAN or UPC | 662327883188 |

