- Split Pillow Block
| Series | 7900 |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Locking Device | Direct Shaft Mounted |
| Shaft Dia. | 85 mm |
| End Type | Closed End |
| Handle / Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Weight | 79.0 LB |
| EAN or UPC | 662327425685 |

