- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 1/4 in Shaft Diameter
| Lubricant Type | Exxon Ronex MP |
| Housing Height | 3 3/32 in |
| Bearing Type | Ball Bearing |
| Pilot Depth | 27/64 in |
| Bore Range [Max] | 2 in |
| Temperature Range [Max] | 225 °F |
| Set Screw Torque | 165 to 185 in lb |
| Locking Device | Eccentric Cam Locking Collar |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 1.25 in |
| Length Through Bore | 1.40625 in |
| Grease Fitting Size | 1/4-28 |
| Collar O.D. | 1 3/4 in |
| Bolt Hole Spacing | 3 9/16 in |
| Mounted Unit Duty | Intermediate-Duty |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 4390 lbf |
| Housing Material | High-Test Iron |
| Bore Range [Min] | 0.5 in |
| Flange Thickness | 0.46875 in |
| Bearing Design | Non-Expansion |
| RPM [Max] | 5600 rpm |
| Seal Type | Single Lip Contact Seals |
| Series | 200 |
| Bolt Size | 3/8 in |
| Weight | 1.0 LB |
| EAN or UPC | 793699303513 |

