Skip to content Skip to navigation menu
Link-BeltFLB224M65HK6

FLB224M65HK6

65 mm Fixed Cast Iron Setscrew Locking 4 Bolt Flange Block
Item #117580382
Link-BeltFLB224M65HK6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • FLB224M65HK6 Flange Blocks Link-Belt Spherical Roller Bearings

features

  • 65MM Mounted Spherical Roller Bearing
  • Fixed Cast Iron 4-Bolt Round Flange Block
  • Single Setscrew Locking Collar
  • Clearance Seal
  • 100% Grease Filled
  • Housing Plugged
Weight 27.0 LB
EAN or UPC 782934876257
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison