- 4-Bolt Flange Type
- 2 in Shaft Diameter
features
- Cast iron housing
- Two ball bearings
- Spring locking setscrew mount
- Relubricatable
| RPM [Max] | 4360 rpm |
| Housing Height | 6 3/8 in |
| Housing Length | 4 13/16 in |
| Bearing Type | Ball Bearing |
| Series | 200 |
| Lubricant Type | Exxon Ronex MP |
| Length Through Bore | 4.5 in |
| Style | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Bore Range [Max] | 3.4375 in |
| Shape | Square Mounted Bearing |
| Flange Thickness | 11/16 in |
| End Type | Open End |
| Overall Width | 4 13/16 in |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Standard-Duty |
| Seal Type | Single Lip Contact Seals |
| Temperature Range [Max] | 225 °F |
| Housing Construction | 1 Piece |
| Temperature Range [Min] | -20 °F |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 9800 lbf |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 5 1/8 in |
| Bolt Circle Dia. | 7 1/4 in |
| Bearing Insert | UR232A |
| Housing Diameter | 4 15/16 in |
| Duty | Normal-Duty |
| Set Screw Torque | 290 to 325 in lb |
| Bearing Standoff Distance | 5/16 in |
| Housing Width | 4 3/16 in |
| Bore Range [Min] | 1.5 in |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking |
| Bolt Size | 5/8 in |
| Shaft Dia. | 2 in |
| Grease Fitting Size | 1/4 in NPT |
| Weight | 16.96 LB |
| EAN or UPC | 662327655808 |

