
- Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 2 15/16 in Shaft Diameter
- 9 1/16 in Housing Length
features
- Cast iron housing
- Four-bolt mounting
- Expansion
- Alignable
- Spring locking collar
- Relubricatable
Housing Width | 3 7/16 in |
Static Load Rating [Max] | 17300 lbf |
Bolt Hole Spacing | 7 1/4 in |
Bearing Insert | UG347L |
Temperature Range [Max] | 225 °F |
Collar O.D. | 4 15/16 in |
Collar Extension | 7/8 in |
Temperature Range [Min] | -20 °F |
Dynamic Load Rating | 26140 lbf |
Seal Type | Clearance Seals |
Bore Range [Max] | 3.9375 in |
Housing Material | Cast Iron |
Bearing Standoff Distance | 7/32 in |
RPM [Max] | 3700 rpm |
Grease Fitting Size | 1/8 in NPT |
Flange Thickness | 7/8 in |
Locking Device | Setscrew Locking Collar |
Style | 4-Bolt Flange |
Housing Length | 9 1/16 in |
Lubrication | Relubricatable |
Bolt Circle Dia. | 10 1/4 in |
Shaft Dia. | 2.9375 in |
Lubricant Type | Exxon Ronex MP |
Inch/Metric | Inch |
Mounted Unit Duty | Heavy-Duty |
Bearing Design | Expansion |
Housing Height | 9 1/16 in |
Flange Type | 4-Bolt Flange |
Bore Range [Min] | 0.875 in |
Housing Construction | 1 Piece |
Bolt Size | 7/8 in |
Series | 300 |
Set Screw Torque | 620 to 680 in lb |
Housing Diameter | 8 1/4 in |
Duty | Heavy-Duty |
Bearing Type | Ball Bearing |
Overall Width | 4 5/16 in |
End Type | Open End |
Shape | Square |
Length Through Bore | 4.09375 in |
Weight | 38.08 LB |
EAN or UPC | 662327735326 |
