- Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 2 1/8 in Shaft Diameter
- 7 5/16 in Housing Length
features
- Cast iron housing
- Four-bolt mounting
- Expansion
- Alignable
- Spring locking collar
- Relubricatable
| Length Through Bore | 3.0625 in |
| Bearing Design | Expansion |
| Lubricant Type | Exxon Ronex MP |
| Flange Thickness | 0.75 in |
| End Type | Open End |
| Bolt Size | 3/4 in |
| Bearing Standoff Distance | 5/32 in |
| Bolt Circle Dia. | 8.132 in |
| Seal Type | Clearance Seals |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Ball Bearing |
| Overall Width | 3 7/32 in |
| Shape | Square |
| Housing Construction | 1 Piece |
| Dynamic Load Rating | 16070 lbf |
| Duty | Heavy-Duty |
| Set Screw Torque | 430 to 460 in lb |
| Bore Range [Max] | 3.9375 in |
| Bore Range [Min] | 0.875 in |
| Bolt Hole Spacing | 5 3/4 in |
| Collar O.D. | 3 15/16 in |
| Temperature Range [Max] | 225 °F |
| Flange Type | 4-Bolt Flange |
| Grease Fitting Size | 1/4-28 |
| RPM [Max] | 4950 rpm |
| Lubrication | Relubricatable |
| Style | 4-Bolt Flange |
| Series | 300 |
| Housing Length | 7 5/16 in |
| Temperature Range [Min] | -20 °F |
| Shaft Dia. | 2.125 in |
| Housing Width | 2 9/16 in |
| Housing Height | 7 5/16 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Housing Diameter | 6.375 in |
| Weight | 19.2 LB |
| EAN or UPC | 662327713133 |

