- Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 2 in Shaft Diameter
- 7 5/16 in Housing Length
features
- Alignable
- Expansion
- Spring locking collar
- Relubricatable
- Four-bolt mounting
- Cast iron housing
| Length Through Bore | 3.0625 in |
| Flange Thickness | 3/4 in |
| Overall Width | 3 7/32 in |
| Collar Extension | 21/32 in |
| Lubricant Type | Exxon Ronex MP |
| Seal Type | Clearance Seals |
| Collar O.D. | 3 15/16 in |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Expansion |
| RPM [Max] | 4950 rpm |
| Locking Device | Setscrew Locking Collar |
| Style | 4-Bolt Flange |
| Housing Diameter | 6 3/8 in |
| Housing Construction | 1 Piece |
| Bearing Standoff Distance | 5/32 in |
| Static Load Rating [Max] | 10000 lbf |
| Housing Height | 7 5/16 in |
| Duty | Heavy-Duty |
| Dynamic Load Rating | 16070 lbf |
| Grease Fitting Size | 1/4-28 |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -20 °F |
| Bolt Size | 3/4 in |
| Bearing Type | Ball Bearing |
| Set Screw Torque | 430 to 460 in lb |
| Housing Material | Cast Iron |
| Series | 300 |
| Bore Range [Max] | 3.9375 in |
| Shape | Square |
| Bearing Insert | UG332L |
| Bore Range [Min] | 0.875 in |
| Housing Width | 2 9/16 in |
| Inch/Metric | Inch |
| Housing Length | 7 5/16 in |
| Shaft Dia. | 2 in |
| End Type | Open End |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 8.132 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 5 3/4 in |
| Weight | 14.826 LB |
| EAN or UPC | 662327709570 |

