Skip to content Skip to navigation menu
B22600 Series 4-Bolt Flange Flange Block

FEB22655HK4

B22600 Series 4-Bolt Flange Flange Block
Item #101962503
  • Expansion Spherical Roller Flange Pillow Block
  • 4-Bolt Flange Type
  • 3 7/16 in Shaft Diameter
B22600 Series 4-Bolt Flange Flange Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Expansion Spherical Roller Flange Pillow Block
  • 4-Bolt Flange Type
  • 3 7/16 in Shaft Diameter
Bearing Design Expansion
Shape Square
Bore Range [Max] 3.9375 in
Seal Type Clearance Seals
Bore Range [Min] 1.4375 in
Bearing Type Spherical Roller Bearing
Shaft Dia. 3.4375 in
Housing Material Cast Iron
Flange Type 4-Bolt Flange
Locking Device Adapter Mounted
Weight 35.5 LB
EAN or UPC 793699335446
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison