- Expansion Spherical Roller Flange Pillow Block
- 3 7/16 in Shaft Diameter
| Bolt Circle Dia. | 9 1/2 in |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Design | Expansion |
| Mounting Pad Width [Max] | 11.4375 in |
| Mounting Flange Width | 1 in |
| Housing Material | Cast Iron |
| Locknut Outside Diameter | 4 15/16 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bolt Size | 3/4 in |
| Length Through Bore | 4.29 in |
| Housing Diameter | 7 3/8 in |
| Bore Range [Min] | 1.4375 in |
| Bore Range [Max] | 3.9375 in |
| Lubricant Type | Exxon Ronex MP |
| Bolt Hole Spacing | 6 23/32 in |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 1250 rpm |
| Housing Width | 8 7/16 in |
| Shaft Dia. | 3.4375 in |
| Locking Device | Adapter Mounted |
| Weight | 37.5 LB |
| EAN or UPC | 793699540338 |

