- Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 15/16 in Shaft Diameter
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/8 in NPT |
| Mounting Pad Width [Max] | 9.5 in |
| Bore Range [Max] | 3.9375 in |
| Lubricant Type | Exxon Ronex MP |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 5 9/16 in |
| Mounting Flange Width | 7/8 in |
| RPM [Max] | 1150 rpm |
| Bolt Circle Dia. | 7 7/8 in |
| Length Through Bore | 3.86 in |
| Seal Type | Triple Lip Contact seals |
| Bore Range [Min] | 1.4375 in |
| Flange Type | 4-Bolt Flange |
| Shape | Square |
| Locknut Outside Diameter | 4 5/32 in |
| Housing Diameter | 6 1/4 in |
| Bearing Design | Expansion |
| Shaft Dia. | 2.9375 in |
| Locking Device | Adapter Mounted |
| Bolt Size | 3/4 in |
| Weight | 25.7 LB |
| EAN or UPC | 793699540321 |

