- Expansion Spherical Roller Flange Pillow Block
- 2 3/16 in Shaft Diameter
features
- Cast iron housing
- Four-bolt mounting
- Expansion
- Self-aligning
- Adapter mounted
- Factory adjusted and sealed
| Mounting Pad Width [Max] | 7.75 in |
| Mounted Unit Duty | Heavy-Duty |
| Seal Type | Clearance Seals |
| Bore Range [Max] | 3.9375 in |
| Locking Device | Adapter Mounted |
| Housing Diameter | 4 7/8 in |
| Duty | Heavy-Duty |
| Overall Width | 3 9/32 in |
| Bearing Design | Expansion |
| Grease Fitting Size | 1/8 in NPT |
| Housing Height | 7 3/8 in |
| Housing Construction | 1 Piece |
| Bore Range [Min] | 1.4375 in |
| Mounting Flange Width | 11/16 in |
| Bolt Hole Spacing | 4 1/2 in |
| Shaft Dia. | 2.1875 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Flange Thickness | 11/16 in |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 4-Bolt Flange |
| Locknut Outside Diameter | 3 5/32 in |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 225 °F |
| Lubricant Type | Exxon Ronex MP |
| RPM [Max] | 2500 rpm |
| Housing Width | 2 5/8 in |
| Length Through Bore | 3.16 in |
| Style | 4-Bolt Flange |
| Bolt Circle Dia. | 6 3/8 in |
| End Type | Open End |
| Housing Length | 7 3/8 in |
| Bolt Size | 5/8 in |
| Weight | 13.5 LB |
| EAN or UPC | 793699501742 |

