- Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 45 mm Shaft Diameter
| Bearing Type | Spherical Roller Bearing |
| Lubricant Type | Exxon Ronex MP |
| Mounting Pad Width [Max] | 177.8 mm |
| Grease Fitting Size | 1/8 in NPT |
| Set Screw Torque | 325 in lb |
| Bearing Standoff Distance | 1.6 mm |
| Collar O.D. | 73 mm |
| Shape | Round |
| RPM [Max] | 2800 rpm |
| Bearing Design | Expansion |
| Mounting Flange Width | 17.5 mm |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 12 mm |
| Bolt Hole Spacing | 103.17 mm |
| Length Through Bore | 79.38 mm |
| Locking Device | Single Setscrew Locking Collar |
| Housing Diameter | 114.3 mm |
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Bore Range [Min] | 1 in |
| Bolt Circle Dia. | 146.05 mm |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 45 mm |
| Bore Range [Max] | 4 in |
| Weight | 11.35 LB |
| EAN or UPC | 793699976021 |

