- Expansion Spherical Roller Flange Pillow Block
- 30 mm Shaft Diameter
| Shaft Dia. | 30 mm |
| Bolt Circle Dia. | 114.3 mm |
| Set Screw Torque | 165 to 185 in lb |
| Bolt Size | 10 mm |
| Housing Diameter | 88.9 mm |
| Collar O.D. | 50 mm |
| Bore Range [Max] | 4 in |
| Length Through Bore | 68.26 mm |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Bearing Standoff Distance | 0.8 mm |
| Bore Range [Min] | 1 in |
| RPM [Max] | 4000 rpm |
| Lubricant Type | Exxon Ronex MP |
| Bearing Design | Expansion |
| Locking Device | Single Setscrew Locking Collar |
| Mounting Pad Width [Max] | 139.7 mm |
| Mounting Flange Width | 15.1 mm |
| Grease Fitting Size | 1/8 in NPT |
| Temperature Range [Max] | 225 °F |
| Seal Type | Clearance Seals |
| Weight | 6.1 LB |
| EAN or UPC | 662327675622 |

