- Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 11/16 in Shaft Diameter
| Set Screw Torque | 1350 in lb |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 7 19/32 in |
| Mounting Pad Width [Max] | 12.9063 in |
| Temperature Range [Max] | 225 °F |
| Lubricant Type | Exxon Ronex MP |
| Bolt Size | 7/8 in |
| RPM [Max] | 850 rpm |
| Locking Device | Single Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Mounting Flange Width | 1 1/8 in |
| Bearing Design | Expansion |
| Bore Range [Max] | 4 in |
| Collar O.D. | 5 5/8 in |
| Length Through Bore | 5.0625 in |
| Shaft Dia. | 3.6875 in |
| Seal Type | Triple Lip Contact seals |
| Bolt Circle Dia. | 10 3/4 in |
| Housing Width | 9 3/4 in |
| Housing Diameter | 8.375 in |
| Bearing Standoff Distance | 1/4 in |
| Shape | Round |
| Grease Fitting Size | 1/8 in NPT |
| Bore Range [Min] | 1 in |
| Weight | 62.75 LB |
| EAN or UPC | 793699540215 |

