
- Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 7/16 in Shaft Diameter
features
- Cast iron housing
- Four-bolt mounting
- Expansion
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
Duty | Heavy-Duty |
Bore Range [Min] | 1 in |
Flange Type | 4-Bolt Flange |
Bolt Circle Dia. | 9 1/2 in |
Bore Range [Max] | 4 in |
Housing Height | 8 5/8 in |
Bolt Hole Spacing | 6 23/32 in |
Style | 4-Bolt Flange |
Shaft Dia. | 3.4375 in |
Housing Construction | 1 Piece |
Mounted Unit Duty | Heavy-Duty |
Shape | Square |
Temperature Range [Min] | -20 °F |
Bearing Type | Spherical Roller Bearing |
Overall Width | 4 9/16 in |
Flange Thickness | 1 3/8 in |
Housing Material | Cast Iron |
RPM [Max] | 1250 rpm |
Inch/Metric | Inch |
Set Screw Torque | 680 in lb |
Housing Width | 8 7/16 in |
Bolt Size | 3/4 in |
Collar O.D. | 4 29/32 in |
Bearing Design | Expansion |
Length Through Bore | 4.375 in |
Lubricant Type | Exxon Ronex MP |
Housing Diameter | 7 3/8 in |
Housing Length | 8 5/8 in |
Bearing Standoff Distance | 1/4 in |
Temperature Range [Max] | 225 °F |
Seal Type | Spring Loaded Heavy Contact Seals |
Lubrication | Relubricatable |
End Type | Open End |
Grease Fitting Size | 1/8 in NPT |
Mounting Pad Width [Max] | 11.4375 in |
Mounting Flange Width | 1 in |
Locking Device | Single Setscrew Locking Collar |
Weight | 39.5 LB |
EAN or UPC | 662327030452 |
