- Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
| Length Through Bore | 3.5 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Triple Lip Contact seals |
| Mounting Flange Width | 3/4 in |
| Housing Diameter | 5 3/8 in |
| Mounting Pad Width [Max] | 8.125 in |
| Housing Material | Cast Iron |
| Bore Range [Min] | 1 in |
| Grease Fitting Size | 1/8 in NPT |
| Set Screw Torque | 680 in lb |
| Bolt Size | 5/8 in |
| RPM [Max] | 1350 rpm |
| Collar O.D. | 3 9/16 in |
| Bolt Circle Dia. | 6 3/4 in |
| Lubricant Type | Exxon Ronex MP |
| Bearing Standoff Distance | 3/32 in |
| Bolt Hole Spacing | 4 49/64 in |
| Bearing Design | Expansion |
| Locking Device | Single Setscrew Locking Collar |
| Bore Range [Max] | 4 in |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2.4375 in |
| Shape | Round |
| Weight | 17.3 LB |
| EAN or UPC | 793699540123 |

