- Expansion Spherical Roller Flange Pillow Block
- 2 3/16 in Shaft Diameter
| Bore Range [Min] | 1 in |
| Shaft Dia. | 2.1875 in |
| Bore Range [Max] | 4 in |
| Seal Type | Clearance Seals |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Weight | 13.82 LB |
| EAN or UPC | 793699085488 |

